MLT Tie, 304 SS, Heavy, 7.9", 50/PK

Item #: 0155698

Cat #: MLT2H-LP

UPC: 074983543854

Add to cart for price
Company wide:
200 in stock
MLT Tie, 304 SS, Heavy, 7.9" (201mm), .010" (.25mm), 50/PK

Overview

MLT Tie, 304 SS, Heavy, 7.9" (201mm), .010" (.25mm), 50/PK
Also known as: 074983543854, MLT2H-LP, PDTMLT2HLP

Specifications

Color: Natural
Material: Stainless Steel
Length: 7.900 in
Color: Natural
Length: 7.900 in
Material: Stainless Steel