Mast Kit, 2" Trade Size, Xtra Entrances

Item #: 0155662

Cat #: MK200WH

UPC: 018997422057

$ 116.56 EA
Company wide:
1 in stock
Documents & Guides
Mast Kit, 2" Trade Size, Includes Entrance Cap, Roof Flashing, Wire Holder, Straps, Ampere Service

Overview

Mast Kit, 2" Trade Size, Includes Entrance Cap, Roof Flashing, Wire Holder, Straps, Ampere Service

Kit provides an assortment of service entrance mast components for installing overhead service drops in residential and commercial buildings using conduit. Includes Entrance Cap, Roof Flashing, Wire Holder, Straps, Ampere Service.

Also known as: 018997422057, MK200WH, ARLMK200WH

Specifications

Material: Steel
Diameter: 2 in
Size: 2
Material: Steel
Size: 2
Diameter: 2 in