Deadbreak Elbow Kit

Item #: 0155661

Cat #: BT625EE22A1TSA3

UPC:

Company wide:
0 in stock
Documents & Guides
15/25kV 600A Deadbreak Elbow Kit For Tape Shielded Cable. Insulation OD 1.09-1.47". Includes 500kcm Compression Connector & Shield Adapter Kit.

Overview

15/25kV 600A Deadbreak Elbow Kit For Tape Shielded Cable. Insulation OD 1.09-1.47". Includes 500kcm Compression Connector & Shield Adapter Kit.
Also known as: BT625EE22A1TSA3, CPSBT625EE22A1TSA3

Specifications

Volts AC: 15kV
Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 15kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600