115V AIR TO WATER HX

Item #: 0155653

Cat #: WCHE06916002

UPC: 783510256111

$ 4161.05 EA
Company wide:
0 in stock
ClimaGuard Air-to-Water Indoor, 36.42x15.75x8.07, Gray, Steel

Overview

ClimaGuard Air-to-Water Indoor, 36.42x15.75x8.07, Gray, Steel

Climaguard Air-to-Water Indoor Heat Exchanger removes heat from an enclosure by flowing enclosure hot air across a water-cooled exchanger core. Inside cabinet temperatures can range from 10-50 C (50-122 F) while ambient operating temperatures can range from 10-70 C (50-158 F). Includes a condensation recovery system and condensation discharge pipe. These units do require an available cooled water source.

Also known as: 783510256111, WCHE06916002, HOFWCHE06916002

Specifications

Mounting: Side
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Mounting: Side
Material: Steel
Color: Gray
IP/NEMA Rating: NEMA 12