Eaton Freedom NEMA fuse block kit

Item #: 0155633

Cat #: C350KC63

UPC: 782113730226

$ 339.64 EA
Company wide:
0 in stock
Documents & Guides
Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 30A, Three-pole, 600V, Class CC

Overview

Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 30A, Three-pole, 600V, Class CC

Fill

Also known as: 782113730226, C350KC63, CUTC350KC63

Specifications

Family / Style: Freedom
Poles: 3
Amps: 30
Mounting: Top
Family / Style: Freedom
Amps: 30
Poles: 3
Mounting: Top