Punch Kit, 1-7/32"

Item #: 0155619

Cat #: 36506

UPC: 783310365068

$ 156.12 EA
Company wide:
0 in stock
Documents & Guides
Punch Kit, Slug Buster Knockout, Diameter: 1-7/32" (30mm), Maximum Cutting Depth: 16 GA, Includes: Punch, Die, Draw Stud

Overview

Punch Kit, Slug Buster Knockout, Diameter: 1-7/32" (30mm), Maximum Cutting Depth: 16 GA, Includes: Punch, Die, Draw Stud

Round standard metal punch units are complete units consisting of punch, die and draw stud Use with battery-powered, hydraulic, ratchet or manual drivers Properly assembled through pilot holes, they will make clean, fast and accurate holes

Also known as: 783310365068, 36506, GRE36506, Button Punch

Specifications

Diameter: 1 7/32 in, 30 mm
Type: Kit, Knockout Punch
Diameter: 1 7/32 in, 30 mm
Type: Kit, Knockout Punch