
#6-32 x 1-1/2" Round Head Machine Screw, Steel, 100/Pack
Item #: 0155618
Cat #: RMC632112
UPC: 781002558262
$ 0.19 EA
Company wide:
35,200
in stock
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: #6-32 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55826.*
Overview
Machine Screw, Slotted/Phillips Round Head, Size: #6-32 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55826.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558262, RMC632112, 632112PHZPMS
Specifications
| Screw Head: | Round |
| Length: | 1 1/2 in |
| Drive: | Phillips, Slotted |
| Size: | # 6 |
| Material: | Steel |
| Screw Head: | Round |
| Drive: | Phillips, Slotted |
| Material: | Steel |
| Length: | 1 1/2 in |
| Size: | # 6 |