2400 Raceway Side Reducing Connector

Item #: 0155596

Cat #: V2489

UPC: 786776094763

$ 23.99 EA
Company wide:
0 in stock
Steel, Side Reducing Connector, 2400 Series. Size: 2" Length. Ivory

Overview

Steel, Side Reducing Connector, 2400 Series. Size: 2" Length. Ivory

Connects 2400 Series Raceway with 500 Series Raceway.

Also known as: 786776094763, V2489, WMDV2489

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel