PERMAGROUND COPPER GROUNDING C CRIMP MAIN CONDUCTOR RANGE 8 STR-8 SOL TAP RANGE 8-10 SOL CSA

Item #: 0155590

Cat #: ULT-2

UPC: 676566800547

$ 6.46 EA
Company wide:
412 in stock
Documents & Guides
PERMAGROUND COPPER GROUNDING C CRIMP MAIN CONDUCTOR RANGE 8 STR-8 SOL TAP RANGE 8-10 SOL CSA

Overview

PERMAGROUND COPPER GROUNDING C CRIMP MAIN CONDUCTOR RANGE 8 STR-8 SOL TAP RANGE 8-10 SOL CSA

The nVent ERICO PermaGround Compression Connector, C-Crimps are high-strength, conductive copper connectors designed to create permanent, low-resistance grounding connections. These C-Crimps utilize a compression tool to join two grounding conductors securely, and their range-taking design accommodates various conductor sizes. Clear markings and all-weather durability make them ideal for diverse applications, including direct burial.

Also known as: 676566800547, ULT-2, CADULT2

Features & Benefits

  • Dies are interchangeable with tools from nVent ILSCO TaskMaster and other manufacturers per product instructions
  • Permanent, corrosion-free grounding with high-conductivity copper ensures lasting, reliable connections
  • Adaptable to various conductor sizes, simplifying inventory and maximizing application flexibility
  • Engineered for reliable environmental performance, including direct burial in earth or concrete
  • Clear imperial markings and die index simplify installation
  • Suitable for circuits rated 35 kV or less with proper installation
  • Manufactured from high-conductivity copper alloy
  • UL Listed for both AWG and Metric conductors

Specifications

Material: Copper
Length: 0.490 in
Width: 0.360 in
Material: Copper
Width: 0.360 in
Length: 0.490 in