Arbor Adaptor, 1L, 4L, or 5L

Item #: 0155554

Cat #: 30857AA1

UPC: 082472308570

$ 6.14 EA
Company wide:
11 in stock
Documents & Guides
Arbor Adaptor; Standard; Arbor Size: 5l Snap-back; Material: Carbon Steel ***Arbor Adapter Only***

Overview

Arbor Adaptor; Standard; Arbor Size: 5l Snap-back; Material: Carbon Steel ***Arbor Adapter Only***

ADDED DURABILITY

Hardened carbon steel for strength


STARTS ON CONTACT

Split point pilot drill for faster penetration and less walking

Also known as: 082472308570, 30857AA1, LNX30857AA1

Specifications

Type: Adapter, Standard
Material: Carbon Steel
Type: Adapter, Standard
Material: Carbon Steel