Slotted Screw-Holding Screwdriver, 1/4"

Item #: 0155534

Cat #: K34

UPC: 092644321085

Company wide:
0 in stock
Screw-Holding Screwdriver, Overall Length: 7-3/4", Shank Length: 4", Slotted (1/4")

Overview

Screw-Holding Screwdriver, Overall Length: 7-3/4", Shank Length: 4", Slotted (1/4")

Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.

Also known as: 092644321085, K34, KLEK34

Specifications

Type: Screw Holding, Screwdriver
Length: 4 in, 7.750 in
Standards: California Proposition 65
Type: Screw Holding, Screwdriver
Standards: California Proposition 65
Length: 4 in, 7.750 in