Slotted Screw-Holding Screwdriver, 1/4"K36

Item #: 0155533

Cat #: K36

UPC: 092644322488

Company wide:
0 in stock
Screw-Holding Screwdriver, Overall Length: 9-3/4", Shank Length: 6", Slotted (1/4") *** Discontinued ***

Overview

Screw-Holding Screwdriver, Overall Length: 9-3/4", Shank Length: 6", Slotted (1/4") *** Discontinued ***

Start and drive 1/4'' slotted screws with one hand. Great when you're working in hard-to-reach places.

Also known as: 092644322488, K36, KLEK36, Screw Starter, Frog Stabber

Specifications

Length: 9 3/4 in, 6 in
Type: Screw Holding, Screwdriver
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Standards: California Proposition 65
Type: Screw Holding, Screwdriver