3/16" Screw Holding Screwdriver 3"

Item #: 0155531

Cat #: K23

UPC: 092644321061

Company wide:
0 in stock
Documents & Guides
3/16-Inch Screw Holding Screwdriver, 3-Inch, Split-blade screw-holding driver wedges into screw slot

Overview

3/16-Inch Screw Holding Screwdriver, 3-Inch, Split-blade screw-holding driver wedges into screw slot

Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.

Also known as: 092644321061, K23, KLEK23

Specifications

Length: 5 1/4 in, 3 in
Color: Red
Type: Screw Holding
Material: Plastic, Steel
Standards: California Proposition 65
Length: 5 1/4 in, 3 in
Type: Screw Holding
Standards: California Proposition 65
Color: Red
Material: Plastic, Steel