1/8" Cabinet Tip Screwdriver

Item #: 0155528

Cat #: A216-6

UPC: 092644320170

Company wide:
0 in stock
Screwdriver, Length: 9", Shank Length: 6", Slotted Cabinet-Tip (1/8")

Overview

Screwdriver, Length: 9", Shank Length: 6", Slotted Cabinet-Tip (1/8")

Klein Tools' tough amber screwdrivers stand up to harsh jobsite conditions, day-in and day-out. Its small-diameter, round shank is perfect for use in tight spaces with a comfortable handle for all-day use. This flat head screwdriver is well-suited for electrical and telecommunications work.

Also known as: 092644320170, A216-6, KLEA2166

Specifications

Length: 6 in , 9 in
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 6 in , 9 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver