PVC Swedge Reducer, 3" x 2"

Item #: 0155510

Cat #: E952LJ

UPC: 034481062882

$ 66.37 EA
Company wide:
380 in stock
Documents & Guides
PVC Reducer, Swedge Type, 3" x 2"

Overview

PVC Reducer, Swedge Type, 3" x 2"

Fabricated Reducer, Male x Male, Size 3 Inch x 2 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Also known as: 034481062882, E952LJ, CARE952LJ, Bell reducer, PVC reducer, swedge

Specifications

Diameter: 3 in, 2 in
Material: PVC
Diameter: 3 in, 2 in
Material: PVC