Twin-70 raceway base, 8 foot length

Item #: 0155493

Cat #: T702BIW8

UPC: 074983722808

Company wide:
0 in stock
Twin-70 raceway base, 8 foot length. Supplied with pre-punched mounting holes. 2' of cover needed for every 1' of Twin-70 base.

Overview

Twin-70 raceway base, 8 foot length. Supplied with pre-punched mounting holes. 2' of cover needed for every 1' of Twin-70 base.

Twin-70 non-metallic, multi-channel surface raceway is used to route, protect, and conceal data, voice, fiber optic, and power cabling. The raceway is listed as suitable for use in applications up to 600 volts between connectors when screw secured and installed per instructions. A full complement of fittings with a 1" minimum bend radius is available as well as device brackets and internal junction boxes to install a variety of communication and electrical devices. The raceway provides two separate covers to maintain total separation of power and low voltage cabling. The Twin-70 raceway finish is pure in color and will resist scratches and dents, and will not peel or corrode. Twin-70 raceway is available in three standard colors and is optimized for use with the Panduit® Pan-Net® Communication System

Also known as: 074983722808, T702BIW8, PDTT702BIW8

Specifications

Length: 8 ft
Color: Off-White
Material: PVC
Length: 8 ft
Material: PVC
Color: Off-White