Drill Mount Wire Stripper

Item #: 0155480

Cat #: GTSD-1930

UPC: 783310040217

$ 285.15 EA
Company wide:
0 in stock
Documents & Guides
Drill Mount Wire Stripper, 1/4", Capacity: #6 AWG - 750 MCM

Overview

Drill Mount Wire Stripper, 1/4", Capacity: #6 AWG - 750 MCM

1/4" quick connect - will engage to a variety of battery drills, Hex design allows for use with keyless chuck Bushing Compatibility - 70 differenet sizes of cable bushings available Spring loaded retention pin – Quick attachment method of cable specific bushings, no additional tools needed for bushing attachment Safety factor – Replaces the need to use blades when stripping cable. Blade lacerations comprise approximately 40% of all recordable injuries on the jobsite.

Also known as: 783310040217, GTSD-1930, GREGTSD1930

Specifications

Type: Adaptor, Die
Material: Aluminum
Type: Adaptor, Die
Material: Aluminum