Shank Extension, 1/2 x 18"

Item #: 0155455

Cat #: 3084818X

UPC: 082472308488

$ 40.74 EA
Company wide:
8 in stock
Documents & Guides
Shank Extension; Length: 18 In Shank; Size: 1/2 In Diameter; Arbor Size:1l, 2l, 3l

Overview

Shank Extension; Length: 18 In Shank; Size: 1/2 In Diameter; Arbor Size:1l, 2l, 3l

ADDED DURABILITY

Hardened carbon steel for strength


STARTS ON CONTACT

Split point pilot drill for faster penetration and less walking

Also known as: 082472308488, 3084818X, LNX3084818X

Specifications

Diameter: 1/2 in
Type: Extension
Length: 18 in
Diameter: 1/2 in
Length: 18 in
Type: Extension