Cam Connector, Female Plug, Crimped, #2-#1 AWG, Red

Item #: 0155344

Cat #: 16D34-UR

UPC: 078477720875

$ 34.40 EA
Company wide:
0 in stock
Documents & Guides
Female Plug, Contact and Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Red

Overview

Female Plug, Contact and Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Red

Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Red

Also known as: 078477720875, 16D34-UR, LEV16D34UR

Specifications

Gender: Female
Color: Red
Amps: 220
Type: Cam-Type
IP/NEMA Rating: NEMA 3R
Gender: Female
Amps: 220
IP/NEMA Rating: NEMA 3R
Color: Red
Type: Cam-Type