60W Bakelite Candelabra Socket

Item #: 0155221

Cat #: 90-548

UPC: 045923905483

Company wide:
0 in stock
Documents & Guides
Pressure Fit Candelabra Base Socket; Pin Socket; Pressure Fit; Phenolic; 1-1/4" Height; 3/4" Diameter; 60W; 125V

Overview

Pressure Fit Candelabra Base Socket; Pin Socket; Pressure Fit; Phenolic; 1-1/4" Height; 3/4" Diameter; 60W; 125V
Also known as: 045923905483, 90-548, SAT90548

Specifications

Material: Phenolic
Wattage: 60
Volts AC: 125
Material: Phenolic
Volts AC: 125
Wattage: 60