3' Hook Cord Plug 120V

Item #: 0155212

Cat #: FH-1-PC3-L515-120V-HKP

UPC: 662400973157

Call for price
Company wide:
0 in stock
Documents & Guides
Hook Cord Plug, Length: 3', 120V.

Overview

Hook Cord Plug, Length: 3', 120V.
Also known as: 662400973157, FH-1-PC3-L515-120V-HKP, LMKFH1PC3L515

Specifications

Volts AC: 120
Length: 3 ft
Volts AC: 120
Length: 3 ft