22" Aluminum Low-bay Reflector

Item #: 0155207

Cat #: R22

UPC: 662400122197

Call for price
Company wide:
0 in stock
Documents & Guides
22" Aluminum Low-bay Reflector.

Overview

22" Aluminum Low-bay Reflector.
Also known as: 662400122197, R22, LMKR22

Specifications

Type: Replacement Lens
Diameter: 22 in
Type: Replacement Lens
Diameter: 22 in