500W Quartz Floodlight

Item #: 0155197

Cat #: QB500-M

UPC: 66240012368

Company wide:
0 in stock
Documents & Guides
Flood Light, 500W T3 Quartz, 120V.

Overview

Flood Light, 500W T3 Quartz, 120V.
Also known as: 66240012368, QB500-M, LMKQB500M

Specifications

Wattage: 500
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Wattage: 500
Mounting: Knuckle
Volts AC: 120
Color: Bronze