316SS HC HAZ LOC EXE Enclosure, 4X, 20x16x6

Item #: 0155174

Cat #: EXE20166SS61

UPC: 783510214838

$ 2997.02 EA
Company wide:
0 in stock
Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 20" x 16" x 6"

Overview

Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 20" x 16" x 6"

ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman’s ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214838, EXE20166SS61, HOFEXE20166SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Depth: 6 in
Width: 16 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 6 in
Material: Stainless Steel 316L
Height: 20 in
Width: 16 in
Finish: Brushed #4