Made in USA

Electronics Screwdriver Set 4-Piece

Item #: 0155100
Cat #: 85613
UPC: 092644854262
$ 34.99 EA
Company wide:
1 in stock
Screwdriver Set, Electronics Slotted and Phillips, 4-Piece, Precision Screwdrivers feature rotating caps for optimum and precise control

Overview

Screwdriver Set, Electronics Slotted and Phillips, 4-Piece, Precision Screwdrivers feature rotating caps for optimum and precise control
Also known as: 092644854262, 85613, KLE85613

Specifications

Type: Set, Screwdriver
Length: 2 in , 4 in, 3 in
Standards: California Proposition 65
Type: Set, Screwdriver
Standards: California Proposition 65
Length: 2 in , 4 in, 3 in

Customer Reviews

No reviews for this product
(0)