Modular Line Cord, RJ11 25'

Item #: 0155052
Cat #: C2413-25W
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Modular Line Cord with RJ11 Connectors, Flat, 24 AWG, 4-Conductor, 6-Position, Stranded Copper, Color: White, Length: 25 ft.

Overview

Modular Line Cord with RJ11 Connectors, Flat, 24 AWG, 4-Conductor, 6-Position, Stranded Copper, Color: White, Length: 25 ft.
25-Feet Flatwire Modular Phone Line Cord with Modular Plugs, White
Also known as: C2413-25W, LEVC241325W

Specifications

Length: 25 ft
Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: White
Length: 25 ft
Material: Copper
Color: White
Gauge: 24
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)