Push Install Rod/Wire Hanger with Shot-Fire Bracket, 1/4" Rod

Item #: 0155051

Cat #: 708SF

UPC: 782856866237

$ 4.73 EA
Company wide:
18 in stock
Documents & Guides
Push Install Rod/Wire Hanger with Shot-Fire Bracket, 1/4" Rod

Overview

Push Install Rod/Wire Hanger with Shot-Fire Bracket, 1/4" Rod

Convienent, push to install rod and wire hanger that attaches to various structural substrates for a variety of applications. No tools required for a worry free installation.

Also known as: 782856866237, 708SF, CDY708SF

Features & Benefits

  • Permits pre-assembly of wire or plain rod
  • Suspends wire or plain rod from horizontal structures
  • Complete with shot-fire bracket and pre-assembled drive pin from DEWALT®
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®

Specifications

Material: Steel
Allowable Gauge Range: 8
Finish: Electrogalvanized
Width: 56.400 in
Height: 3.063 in
Material: Steel
Finish: Electrogalvanized
Height: 3.063 in
Allowable Gauge Range: 8
Width: 56.400 in