Contemporary Cylindra styling in an 18-watt smaller fixture. Narrow Flood beam spread 3500K. White finish

Item #: 0155026

Cat #: T252L35KNWH

UPC: 661209525208

Call for price
Company wide:
0 in stock
Documents & Guides
JUN T252L 35K N WH

Overview

JUN T252L 35K N WH
Also known as: 661209525208, T252L35KNWH, JUNT252L35KNWH

Specifications

No Specifications Available