TopTherm Filter Fan Unit, 115V

Item #: 0154923

Cat #: 3238110

UPC: 639889858275

$ 183.05 EA
Clearance
Price good while supplies last
Company wide:
28 in stock
Documents & Guides
TopTherm Filter Fan Unit, 115 Volt, 2 Amp, 148.5 x 148.5 x 16 mm, Includes Filter Mat

Overview

TopTherm Filter Fan Unit, 115 Volt, 2 Amp, 148.5 x 148.5 x 16 mm, Includes Filter Mat
Also known as: 639889858275, 3238110, RIT3238110

Specifications

IP/NEMA Rating: IP54, NEMA 12
Amps: 2
Height: 148.500 mm
Width: 148.500 mm
Depth: 16 mm
IP/NEMA Rating: IP54, NEMA 12
Height: 148.500 mm
Depth: 16 mm
Amps: 2
Width: 148.500 mm