PACC Conduit Clip, 0.50" Black, 10/pkg

Item #: 0154909

Cat #: 166-90179

UPC: 089306371601

$ 28.19 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard PACC Conduit Clip, 0.50" Dia, PA66, Black, 10/pkg

Overview

HelaGuard PACC Conduit Clip, 0.50" Dia, PA66, Black, 10/pkg

Conduit Clips clamp onto corrugated conduits and tubing to secure. Nylon material resists corrosion and chemicals. Can also be used on C-shaped DIN rails.

Also known as: 089306371601, 166-90179, TYN16690179

Specifications

Material: Polyamide
Material: Polyamide