HelaGuard PACC Conduit Clip, 1", Black

Item #: 0154907

Cat #: 166-90181

UPC: 089306371625

$ 49.32 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard PACC Conduit Clip, 1.00" Dia, PA66, Black, 10/pkg

Overview

HelaGuard PACC Conduit Clip, 1.00" Dia, PA66, Black, 10/pkg

Conduit Clips clamp onto corrugated conduits and tubing to secure. Nylon material resists corrosion and chemicals. Can also be used on C-shaped DIN rails.

Also known as: 089306371625, 166-90181, TYN16690181

Specifications

Material: Polyamide
Family / Style: HelaGuard
Material: Polyamide
Family / Style: HelaGuard