HelaGuard PAEC Conduit End Cap, 0.75", Black

Item #: 0154905

Cat #: 166-90186

UPC: 089306371557

$ 34.26 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard PAEC Conduit End Cap, 0.75" Dia, PA66, Black

Overview

HelaGuard PAEC Conduit End Cap, 0.75" Dia, PA66, Black

Nylon cap snaps over un-terminated conduit ends to prevent damage to wires caused by rubbing against sharp conduit edges. For use with HelaGuard corrugated conduits.

Also known as: 089306371557, 166-90186, TYN16690186

Specifications

Diameter: 0.750 in
Color: Black
Material: Polyamide
Diameter: 0.750 in
Material: Polyamide
Color: Black