HelaGuard Non-Metallic Locknut, 1", Black

Item #: 0154903

Cat #: 166-90021

UPC: 089306370659

$ 14.09 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Locknut, NPT Thread, 1.00" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic Locknut, NPT Thread, 1.00" Dia, PA66, Black, 10/pkg

Made of strong and chemical resistant PA66 material, locknut secures non-metallic NPT fittings when used with non-threaded entries.

Also known as: 089306370659, 166-90021, TYN16690021

Specifications

Diameter: 1 in
Color: Black
Material: Polyamide
Family / Style: HelaGuard
Diameter: 1 in
Material: Polyamide
Color: Black
Family / Style: HelaGuard