HelaGuard SR PVC Tubing, 1", Black

Item #: 0154901

Cat #: 166-90223

UPC: 089306369721

$ 521.43 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard SR PVC Tubing, Smooth Bore, Spiral Cover, Std Wt, 1.00" Dia, Bk, 100 ft/Std. Reel

Overview

HelaGuard SR PVC Tubing, Smooth Bore, Spiral Cover, Std Wt, 1.00" Dia, Bk, 100 ft/Std. Reel

A lightweight tubing with a smooth inside bore, made of a spiral reinforced PVC material that provides high flexibility. This tubing is well-suited for protecting wire and cable bundles in extremely tight spaces. UV resistant. Use with HelaGuard Non-Metallic Compression Fittings to create an enclosed system.

Also known as: 089306369721, 166-90223, TYN16690223

Specifications

Diameter: 1 in
Color: Black
Material: PVC
Family / Style: HelaGuard
Diameter: 1 in
Material: PVC
Color: Black
Family / Style: HelaGuard