HelaGuard SR PVC Tubing, 0.75", Black

Item #: 0154900

Cat #: 166-90222

UPC: 089306369691

$ 380.50 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard SR PVC Tubing, Smooth Bore, Spiral Cover, Std Wt, 0.75" Dia, Bk, 100 ft/Std. Reel

Overview

HelaGuard SR PVC Tubing, Smooth Bore, Spiral Cover, Std Wt, 0.75" Dia, Bk, 100 ft/Std. Reel

A lightweight tubing with a smooth inside bore, made of a spiral reinforced PVC material that provides high flexibility. This tubing is well-suited for protecting wire and cable bundles in extremely tight spaces. UV resistant. Use with HelaGuard Non-Metallic Compression Fittings to create an enclosed system.

Also known as: 089306369691, 166-90222, TYN16690222

Specifications

Diameter: 0.750 in
Color: Black
Material: PVC
Family / Style: HelaGuard
Diameter: 0.750 in
Material: PVC
Color: Black
Family / Style: HelaGuard