HelaGuard SR PVC Tubing, 0.5", Black

Item #: 0154893

Cat #: 166-90221

UPC: 089306369714

$ 253.67 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard SR PVC Tubing, Smooth Bore, Spiral Cover, Std Wt, 0.50" Dia, Bk, 100 ft/Std. Reel

Overview

HelaGuard SR PVC Tubing, Smooth Bore, Spiral Cover, Std Wt, 0.50" Dia, Bk, 100 ft/Std. Reel

A lightweight tubing with a smooth inside bore, made of a spiral reinforced PVC material that provides high flexibility. This tubing is well-suited for protecting wire and cable bundles in extremely tight spaces. UV resistant. Use with HelaGuard Non-Metallic Compression Fittings to create an enclosed system.

Also known as: 089306369714, 166-90221, TYN16690221

Specifications

Color: Black
Diameter: 0.500 in
Material: PVC
Family / Style: HelaGuard
Color: Black
Material: PVC
Diameter: 0.500 in
Family / Style: HelaGuard