Eaton E57 inductive proximity sensor

Item #: 0154882

Cat #: E57SAL30T111

UPC: 782113384795

$ 414.38 EA
Company wide:
0 in stock
Documents & Guides
E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 10 mm, PNP Open Collector, NO, 250 mA at 6-48Vdc, 6.6 Ft. (2m) Cable, 6-48 Vdc input, <1% accuracy, Short circuit protected, Shielded, 6.6 Ft. (2m)

Overview

E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 10 mm, PNP Open Collector, NO, 250 mA at 6-48Vdc, 6.6 Ft. (2m) Cable, 6-48 Vdc input, <1% accuracy, Short circuit protected, Shielded, 6.6 Ft. (2m)

Fill

Also known as: 782113384795, E57SAL30T111, CUTE57SAL30T111

Specifications

Range: 10 mm
Length: 2 m
Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.500
Family / Style: E57+
Mounting: Threaded
Volts DC Range: 6 - 48
Range: 10 mm
Diameter: 30 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Family / Style: E57+
Volts DC Range: 6 - 48
Length: 2 m
Material: Stainless Steel
Amps: 0.500
Mounting: Threaded