LITH DSXWPM-LED-20C-1000-50K-T3M-MV

Item #: 0154837

Cat #: DSXWPMLED20C100

UPC: 888791289183

Company wide:
0 in stock
Documents & Guides
LIT DSXWPM LED 20C 1000 40K - T3M MVOLT PUMBA DDBXD

Overview

LIT DSXWPM LED 20C 1000 40K - T3M MVOLT PUMBA DDBXD
Also known as: 888791289183, DSXWPMLED20C100, LITDSXWPMLED20C100

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Surface
Light Technology: LED