
Switch/Outlet Box Extension, 1-Gang, Adjustable 1/4" to 1", Steel
Item #: 0154827
Cat #: 976
UPC: 050169009765
$ 17.18 EA
Company wide:
72
in stock
Documents & Guides
Switch/Outlet Box Extension, 1-Gang, Metallic. Adjustable Depth: 1/4" - 1".
Overview
Switch/Outlet Box Extension, 1-Gang, Metallic. Adjustable Depth: 1/4" - 1".
Add-A-Depth ring or "goof ring" is designed to act as a barrier between combustible wall surfaces and the wiring system. This product can be used for single or two-gang device boxes that are set too deep in the wall.
Also known as: 050169009765, 976, RAC976, THOMAS AND BETTS SBEX, Add a depth, Goofy Ring, Goof ring
Features & Benefits
- Steel construction
- Adjustment range 1/4 - 1 inch
- Includes two 1-1/8 inch screws
- Subject to acceptance by an electric inspector
- No UL standard for this product
- Note: Product may vary by store
Specifications
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | Adjustable, 1/4 - 1 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Gangs: | 1 |
| Depth: | Adjustable, 1/4 - 1 in |