FLUKE-750P05 PRESSURE MOD

Item #: 0154823

Cat #: FLUKE-750P05

UPC: 095969673358

$ 2499.99 EA
Company wide:
0 in stock

Overview

FLUKE-750P05 PRESSURE MOD

Gauge pressure module with a range from 0 to 30 psi (0 to 2 Bar) and a 4X Burst Rating. This module features a reference uncertainty of ±0.0175%.

Also known as: 095969673358, FLUKE-750P05, FLUFLUKE750P05

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: Stainless Steel
Type: Hole Seal, K.O. Seal
Standards: California Proposition 65
Diameter: 1 1/2 in
Material: Stainless Steel
Standards: California Proposition 65
Color: Gray
Type: Hole Seal, K.O. Seal