Flood Light, LED, 129W, 120-277V, Carbon Bronze

Item #: 0154809

Cat #: NFFLD-A40-T

UPC: 080083721092

Company wide:
0 in stock
Documents & Guides
129W LED Flood - Trunnion Mount, 120-277V, Carbon Bronze. Replaces up to 400W HID.

Overview

129W LED Flood - Trunnion Mount, 120-277V, Carbon Bronze. Replaces up to 400W HID.
Also known as: 080083721092, NFFLD-A40-T, LMKNFFLDA40T

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 129
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Wattage: 129
Color: Bronze