4" Stainless Steel Conduit Hub

Item #: 0154803

Cat #: S64000LT00

UPC: 847656001568

$ 449.43 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 4", Threaded, Material: Stainless Steel.

Overview

Conduit Hub, 4", Threaded, Material: Stainless Steel.
Also known as: 847656001568, S64000LT00, CLBS64000LT00

Specifications

Material: Stainless Steel
Hub Diameter: 4 in
Material: Stainless Steel
Hub Diameter: 4 in