
Push Button, 30mm Push-Pull, Operator Only, No Cap, Corrosion Resistant
Item #: 0154759
Cat #: E34GDB
UPC: 782113702858
$ 153.04 EA
Company wide:
3
in stock
Documents & Guides
30.5 mm, Corrosion Resistant Push-Pull Operator, Without Button, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Cap***
Overview
30.5 mm, Corrosion Resistant Push-Pull Operator, Without Button, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Cap***
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113702858, E34GDB, CUTE34GDB
Specifications
| Type: | Non-Illuminated, Maintained |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |