Transformer, Dry Type, 45KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 0154731

Cat #: P045KBKF

UPC: 803423050931

Company wide:
0 in stock
Transformer, Dry Type, 45 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Industrial, Encapsulated

Overview

Transformer, Dry Type, 45 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Industrial, Encapsulated
Also known as: 803423050931, P045KBKF, HMDP045KBKF

Specifications

Wattage: 45
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Wattage: 45
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y