Thread Install 1/4" Rod Hanger with Shot-Fire-Bracket, Integrated Pin

Item #: 0154703

Cat #: 4TIBSF

UPC: 782856860914

$ 4.48 EA
Company wide:
0 in stock
Documents & Guides
Thread Install Rod Hanger with Shot-Fire-Bracket, Integrated Pin, For 1/4" Threaded Rod

Overview

Thread Install Rod Hanger with Shot-Fire-Bracket, Integrated Pin, For 1/4" Threaded Rod

Suspends threaded rod without the need for additional hardware

Also known as: 782856860914, 4TIBSF, CDY4TIBSF

Features & Benefits

  • Suspends threaded rod without the need for additional hardware
  • Complete with shot-fire bracket and pre-assembled drive pin from DEWALT®
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.350 in
Width: 58.700 in
Material: Steel
Height: 2.350 in
Finish: Electrogalvanized
Width: 58.700 in