KEL HBL4200PS2W

Item #: 0154695

Cat #: HBL4200PS2W

UPC: 783585011486

Company wide:
0 in stock
Documents & Guides
The interchangeable product line, INSULGRIP pin and sleeve features metallic where you want it and non-metallic where you need it. Two different grounding styles are available.

Overview

The interchangeable product line, INSULGRIP pin and sleeve features metallic where you want it and non-metallic where you need it. Two different grounding styles are available.

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.

Also known as: 783585011486, HBL4200PS2W, KELHBL4200PS2W

Features & Benefits

  • Locking ring provides UL Type 4X watertight, dust-tight seal
  • Catalog number and rating visible while in use
  • All-Brass sleeve contacts provide reliable electrical contact

Specifications

Material: Composite
Amps: 200
NEMA Configuration: Non-Nema
Material: Composite
NEMA Configuration: Non-Nema
Amps: 200