30A,PLG,3P4W,480V

Item #: 0154635

Cat #: F30387

UPC: 708917177494

$ 8109.64 EA
Company wide:
0 in stock
Documents & Guides
THB F30387 30A PLG 3P4W 480V

Overview

THB F30387 30A PLG 3P4W 480V
Also known as: 708917177494, F30387, THBF30387

Specifications

No Specifications Available