PERM MAG LATCH FOR AR/ARD RELAY

Item #: 0154613

Cat #: ARMLA

UPC: 786678260303

$ 521.37 EA
Company wide:
0 in stock
Documents & Guides
Eaton ARML Permanent Magnet Latch For AC Control Circuits, Used with AR/ARD relays, 120V coil, 50/60 Hz

Overview

Eaton ARML Permanent Magnet Latch For AC Control Circuits, Used with AR/ARD relays, 120V coil, 50/60 Hz

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 786678260303, ARMLA, CUTARMLA

Specifications

Volts AC: 120
Volts AC: 120