40.21W LED Flood Light, Knuckle, 45K, Bronze

Item #: 0154607

Cat #: PFMXW43LED

UPC: 765364703959

$ 262.25 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Knuckle Mount, 40.21 Watt, 120-277, 5334 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed

Overview

LED Floodlight, Knuckle Mount, 40.21 Watt, 120-277, 5334 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed

Producing up to 142 lumens per watt, the Extra Wide Floods provide an extra wide distribution (NEMA 7x7) that is recommended for accent lighting on short setbacks and for sign and wall wash applications. They produce a smooth, even and uniform light pattern.

Also known as: 765364703959, PFMXW43LED, ATAPFMXW43LED

Specifications

Wattage: 43
Mounting: Knuckle
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 5025
Standards: DLC Listed (Standard)
Wattage: 43
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 5025
Mounting: Knuckle
Color: Bronze
Dimmable: Yes
Standards: DLC Listed (Standard)