CUT ECN0501EAA-R63/B NON-COMBO NEMA

Item #: 0154530

Cat #: ECN0501EAA-R63/B

UPC: 786685450520

$ 1442.65 EA
Company wide:
0 in stock
Documents & Guides
CUT ECN0501EAA-R63/B NON-COMBO NEMA 1 FVNR SZ 0 208VAC COIL

Overview

CUT ECN0501EAA-R63/B NON-COMBO NEMA 1 FVNR SZ 0 208VAC COIL
Also known as: 786685450520, ECN0501EAA-R63/B, CUTECN0501EAAR63B

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
IP/NEMA Rating: NEMA 1
Phase: 1